Buy more than* S$200* and get FREE SHIPPING

Washer

Hole Size (mm)
8x13
Overall Width (mm)
19
Overall Length (mm)
42
Material
Copper coating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 329 10265193 -
Discontinued
[x]
ADD TO CART

Related Products

Big

Big