Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Flat Washer
[x]close
All Products
>
Cars, Truck Equipment
>
Sheet Metal, Paintings
>
Sheet Metals
>
Sheet Metal Tools / Equipments
>
Welding Related
>
Stud Welding and Washer Welding Related
>
Washer and Corrugated Wire
Flat Washer
BIG
Click for images of all products
Overall Width (mm)
19
Overall Length (mm)
42
Material
Copper coating
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Hole Size (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Hole Size (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
8x13
1Bag(100PC)
1
330
10265202
-
Discontinued
[x]
8 x 13
1Bag(50PC)
1
342
35222135
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
New Flat Washer, Copper Plated
BIG
38.99
-
63.99 SGD
(3)
New Flat Washer, No Plating
BIG
37.99
-
69.99 SGD
(2)
New Twist Washer, Copper Plated
BIG
42.99
-
77.99 SGD
(1)
Washer Holder, 3 Springs
World Auto Tool
139.99 SGD
Magic tack paper
KYOKUTO SANKI
47.99 SGD
Y Welding Washer
Dengen
34.99 SGD
(1)
Spot Cutter High-Speed Steel Titanium Coating
ISHIHASHI SEIKO
44.99
-
91.99 SGD
(2)
Chip for Handeep ruler
World Auto Tool
119.99 SGD
Stud Ring
BIG
68.99 SGD
(3)
Ring Insert
BIG
48.99 SGD
(3)
Handsaw
LENOX
35.99
-
80.99 SGD
(1)
Welding Slide Hammer
MonotaRO
76.99 SGD
(13)
Puller Needle Insert
BIG
48.99 SGD
(1)
Copper Washer
World Auto Tool
42.99 SGD
(1)
>>
Category
All Products
>
Cars, Truck Equipment
>
Sheet Metal, Paintings
>
Sheet Metals
>
Sheet Metal Tools / Equipments
>
Welding Related
>
Stud Welding and Washer Welding Related
>
Washer and Corrugated Wire
Related Products
Big
Top