Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

5.00 (1)
2015 Trusco Published Pages
2 0685
2014 TRUSCO Published Page
2-0658
Size (mm)
145x18x10, 145x18x10
Compatible Blades and Cutters
A type blade, A type blade
Weight (g)
23, 23
Color
off white, Off-white
Material
Body. Press shaft / (stainless steel) / ABS resin.Slide / ABS / POM resin. Spring / stainless steel.Blade folding clip / POM resin, Body press shaft / (stainless steel) ABS resin slide / ABS POM resin spring / stainless steel blade folding clip / POM resin
Type
A over Type (A type) cutter knife, A-Type (A type) cutter knife
TRUSCO Part Number
406-2221
Accessories
Two A-type blade, Two A-type blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-300P 10277522 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2014-01-05 14:03:41
A masterpiece that you can understand even from being used for over 20 years. Ease of handling and ease of operation and lever feeling that you can tell if you can use it are all the best! Although it is about 250 yen, I do not know the feeling of those who buy 100 or so.
This review is about item#10277522.

Related Products