Buy more than* S$200* and get FREE SHIPPING

Snap-Off Knife

3.00 (1)
2015 Trusco Published Pages
2 0684
2014 TRUSCO Published Page
2-0657
Compatible Blades and Cutters
A type blade, A-type blade
Color
Silver, Silver
Material
Body. Press shaft / (stainless steel) / aluminum / iron screws. Magazine set / magazine (stainless steel). Push-up spring / (stainless steel) / POM resin. Slide / ABS resin / POM resin. Slide base / (stainless steel). Slide spring / (stainless steel), Body 
Type
A over Type (A type) cutter knife, A-Type (A type) cutter knife
TRUSCO Part Number
395-8078, 395-8078
Accessories
Haori-gu, Haori-gu
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-1000RP 10277531 11.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Paper cut-outs, such as
3
From Japan
On 2016-08-18 16:31:22
I bought in the place of purchase of the old plastic A-500PR. Shape in the published photograph from the table I bought because it is almost the same, but I felt that difficult to use because the back of the shapes are angular.
This review is about item#10277531.

Related Products