Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Off Knife

5.00 (3)
2015 Trusco Published Pages
2 0678
2014 TRUSCO Published Page
2-0650
Compatible Blades and Cutters
L-shaped blade, L type blade
Color
Red, Red
Material
Body / press shaft / (stainless steel) / ABS resin.Slide screw / aluminum / ABS resin / iron screw / stainless steel spring. Haori-gu / PS resin, Body / ABS resin _ / press / (stainless steel) _ Slide screw/ aluminum / ABS resin and iron screw stemlesbane Blade breaking tool / PS resin
Type
L over Type (L-type) cutter knife, L-Type (L type) cutter knife
TRUSCO Part Number
336-7096, 336-7096
Accessories
Haori-gu, two L-shaped blade, FURNITURE, TWO L-BLADE'S BLADE.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-500P 10277547 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used in factory
5
From Japan
On 2014-12-17 12:47:40
It is limited to the NT cutter L - 500 in an environment where the frequency of use is high like in a factory and work intensity is high. Even though it is taken away, it never breaks. It is useless with other cutters.
This review is about item#10277547.
Cut out rubber sheet
5
From Japan
On 2014-11-04 22:47:10
NT is the best cutter for both safety and workability.
This review is about item#10277547.
Unpacking cardboard etc.
5
From Japan
On 2014-10-31 14:11:57
This is like a large cutter. It is linear and easy to use without funny Earls. The spring on the back of the tightening dial will break, but if it breaks up with expendables and it breaks it is replacing.
This review is about item#10277547.

Related Products