Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

5.00 (3)
Compatible Blades and Cutters
L-shaped blade, L type blade
Type
L over Type (L-type) cutter knife, L-Type (L type) cutter knife
Accessories
Haori-gu, Blade breaking tool
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Type Weight (g) Color Compatible Replacement Blade Blade Thickness (mm) Overall Length (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Type Weight (g) Color Compatible Replacement Blade Blade Thickness (mm) Overall Length (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Resin body, Resin body 106, 106 Red, Red - - - - 1PC 1 L-700RP-R 10277574 10.99 SGD
Shipped after 2018-05-28
2-0651, 2-0651 336-7100, 336-7100 Resin body, Resin body 106, 106 black, Black BL-10P/BL-50P, BL-10P/BL-50P 0.45, 0.45 157, 157 2 0676 1PC 1 L-700RPBK 37022657 10.99 SGD
Shipped after 2018-05-28
2-0650, 2-0650 356-8792, 356-8792 Metal body, Metal body 131, 131 gray, Gray - - - 2 0677 1PC 1 L-2000RP 32690061 22.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-01-15 13:10:28
I want to ipi.
This review is about item#10277574.
Cable peeling of electrical work
5
From Japan
On 2013-06-13 21:50:22
I have used it for many years. Although the rotation screw of the lock is gone well, I think that we can improve it now.
This review is about item#32690061.
Packing unsealing others
5
From Japan
On 2013-02-08 19:53:02
At the time of purchase, only one spare blade is included. If you add 5 spare blades and store them, the blades attached to the main body fall out. I tried several times and managed to store it. It is a heavy and thick cutter but I feel moderately in my hands. After that, I am concerned about durability.
This review is about item#10277574.

Related Products