Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Snap Off Knife

2015 Trusco Published Pages
2 0678
2014 TRUSCO Published Page
2-0651, 2-0651
Size (mm)
157x40x24, 157x40x24
Weight (g)
109, 109
Color
gray, Gray
Material
Body press shaft / (stainless steel) / aluminum / iron screws. Slide screw / aluminum / ABS resin / iron screw / stainless steel spring. Haori-gu / PP resin + glass, "Body press shaft / (stainless steel) aluminum iron screw slide screw / aluminum ABS resin iron screw stainless steel spring Haori-gu / PP resin + glass "
Type
L over Type (L-type) cutter knife, L-Type (L-type) cutter knife
TRUSCO Part Number
336-7061, 336-7061
Accessories
Haori-gu, Haori-gu
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-500GP 10277601 6.99 SGD
In stock
ADD TO CART

Related Products