Buy more than* S$200* and get FREE SHIPPING

Diamond Cutter

5.00 (1)
2015 Trusco Published Pages
2 0679
2014 TRUSCO Published Page
2-0651, 2-0651
Compatible Blades and Cutters
L-shaped blade, L-shaped blade
Color
gray, Gray
Material
Body / press shaft (stainless steel) / aluminum / iron screws. Slide / ABS resin / POM resin / stainless steel spring. Haori-gu / PP resin + glass, Body / press shaft (stainless steel) aluminum iron screw slide / ABS resin POM resin stainless spring Haori-gu / PP resin + glass
Type
L over Type (L-type) cutter knife, L-Type (L-type) cutter knife
TRUSCO Part Number
336-7070, 336-7070
Accessories
Haori-gu, Haori-gu
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-500GRP 10277617 6.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
easy work
5
From Japan
On 2017-06-22 17:38:47
It was worth more than the price. It's easy to use in your hands.
This review is about item#10277617.

Related Products