Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Body Dimensions (mm) Body Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (mm) Body Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x25 3 1Sheet 1 C-25 45957292 139.90 SGD
Shipped after 2017-09-25
12x12 5 1Sheet 1 C-12 10265403 64.50 SGD
Shipped after 2017-09-25
16x16 4 1Sheet 1 C-16 10265412 84.71 SGD
Shipped after 2017-09-25
20x20 4 1Sheet 1 C-20 10265421 119.90 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Processing after painting of wheel repair
5
From Japan
On 2015-08-31 10:23:44
Anyway it is amazing! Including polishing if it is hard to remove, about 1 minute. If it is clear clearing treatment, it depends on the degree but 5 minutes is enough. Although it has been tried variously by the drip of clear, it was scratched around the object and it took a long time to process, but if you scrape it in the pulling direction, scratches of biting hardly enter, and processing is easy.
This review is about item#10265403.
Take away
5
From Japan
On 2014-07-02 20:53:14
It is too strong and very strong. It is easy to use once you get used to it. Initially, it is good to slide in parallel with the body. I need to get used to keeping a certain angle, but it is very useful for sauce and starch removal
This review is about item#10265421.
Used to remove "rips" of urethane painted veneers
4
From Japan
On 2014-06-12 14:47:54
Although I was plagued with the "gut" on the surface of the natural wood decorative board, I tried using "dust cut metal" and found out that as far as 50% of the things that had been painted up until now can be repaired only It is very useful. It is saved a little if the price is cheap and big size is also available. It is good that scratches are difficult to reach even if taking "guts".
This review is about item#45957292.
Debris removal
5
From Japan
On 2014-05-27 22:57:57
I cut it off with 2000 sandpaper so far, but it was quicker to cut this and paper scratches did not enter in the extra place, so it should be useful to notice earlier.
This review is about item#10265403.

Related Products