Buy more than* S$200* and get FREE SHIPPING

Rapid Staple Gun

3.50 (2)
Using Staple (mm)
19/7,13/9, 19/7, 13/9
Weight (g)
530, 530
ESCO Part Number
EA575A
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
1PC 1 R23E 35028637 69.59 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Fixing of packing sub materials
2
From Japan
On 2016-10-14 17:54:17
I bought it because it was robust with a maker and hand friendly. I do not know because I have not used anything from other manufacturers, but I feel that it is not so much I will put a sense of stability as the lever slips
This review is about item#35028637.
Sheet change of motorcycle
5
From Japan
On 2015-04-06 08:10:56
It can be driven very powerfully. I think that it is more suitable for seat change work of a motorcycle because it is stronger than an inexpensive one. The texture of the entire chrome does not stop as a tool lover. The price is slightly higher than the minus, but because the texture is good, its high price is even in the positive direction of special feeling (lol: I used it to create signboards, but because the power is strong, the frame is a soft tree I guess it is too driven.
This review is about item#35028637.

Related Products