Buy more than* S$200* and get FREE SHIPPING

Rapid Hammer Stapler

5.00 (4)
Using Staple (mm)
19/7, 19/7
Weight (g)
370, 370
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R19E Ergonomic 35028621 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Roofing for roof construction
5
From Japan
On 2017-06-20 11:25:02
It is light and very easy to use. In the summer occasionally roofing will be packed first, so improve a little more. It's hot as it's hot, but ...
This review is about item#35028621.
Hit the seat
5
From Japan
On 2014-08-01 14:25:48
It is just right weight.
This review is about item#35028621.
Permeable sheet pasting · roofing paste etc.
5
From Japan
On 2013-07-04 23:19:58
It is the best fit. It is strong and can strike a gun gun. I am getting too well and overstopping.
This review is about item#35028621.
Damp proof sheet pasting
5
From Japan
On 2013-06-13 13:31:32
The body was light and very good to use.
This review is about item#35028621.

Related Products