Buy more than* S$200* and get FREE SHIPPING

3/8"sq. HEX. BIT SOCKET DRAIN PLUG WRENCH

Dimension l (mm)
8
Dimensions D (mm)
18
Dimension S (mm)
10
Dimensions L (mm)
38
Weight (g)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AE503-10 10266401 21.15 SGD
Shipped after 2017-10-02
ADD TO CART

Related Products