Buy more than* S$200* and get FREE SHIPPING

Denko Holesaw

Width (phi mm)
70
Cutting Material Thickness (mm)
Veneer/up to 5.5
Diameter (phi)
Hole saw diameter /25.4, 31.8, 38.1, 44.5, 50.8, 57.1, 63.5
Overall Length (mm)
105
Compatible
Blade length / 43mm Shank diameter, phi 7mm Center drill diameter, 8 mm phi
Specification
For plaster board veneer 7 size hole drilling
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH-63 10283822 27.99 SGD
In stock
ADD TO CART

Related Products