Buy more than* S$200* and get FREE SHIPPING

Caulking With Claw 4 Tube Set

5.00 (1)
Purpose
Interior finishes, exterior repair, bathroom repair
Tip Length (mm)
(5mm)75, (10mm)85, (15mm)105, (For corners)85
Grip
(width) About 22mm, (thickness) About 7mm
Point Thickness (mm)
About 1
Overall Length (mm)
(5mm)190, (10mm)200, (15mm)220, (for corners)200
Material
Duracon
Set Contents
5 10 15 mm for corner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 PS-31 10278265 6.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When you use the caulking, it can use because it is convenient.
5
From Japan
On 2014-07-12 16:32:31
Since the four types there can be useful. Price is also satisfied.
This review is about item#10278265.

Related Products