Buy more than* S$200* and get FREE SHIPPING

Blade Replacement Type Scraper

4.17 (12)
Purpose
For removing stains on floors and glass.For peeling off stickers.For removing old paint and rust., Removing of dirt on floor, glass. Removing of stickers, old paint, rust., For removing stains on floors and glass.For peeling off stickers.For removing old paint and rust., For removing stains on floors and glass.For peeling off stickers.For removing old paint and rust., Removing of dirt on floor, glass. Removing of stickers, old paint, rust., For removing stains on floors and glass.For peeling off stickers.For removing old paint and rust., For removing stains on floors and glass.For peeling off stickers.For removing old paint and rust., Removing of dirt on floor, glass. Removing of stickers, old paint, rust., For removing stains on floors and glass.For peeling off stickers.For removing old paint and rust., For removing stains on floors and glass.For peeling off stickers.For removing old paint and rust., Removing of dirt on floor, glass. Removing of stickers, old paint, rust., For removing stains on floors a
Catch-Phrase
Blade can be stored in main part and is safe
Compatible Replacement Blade
2875-006, 2875-006
Materials (Blade)
iron, Iron
Blade Thickness (mm)
0.25, 0.25
Blade Width (mm)
12, 12
Blade Length (mm)
40, 40
Weight (g)
60, 60
Overall Length (mm)
130, 130
Accessories
Three blade, 3 replacement blades
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2875-005 10278432 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Cleaning glass, used elsewhere
5
From Japan
On 2018-05-16 17:20:57
An ordinary scraper as it looks. There are various shapes, but this shape is the easiest to use.
This review is about item#10278432.
Glass sticker peel
2
From Japan
On 2017-07-02 18:25:46
If you just grasp the grip it will hit the lever part moving the blade up and down. When you move the lever itself, press it with your thumb and move it up and down Since the thumb hits, move the lever in front and move the lever part down The blade will close soon and you can not scrape properly. I think that it is better not to put the lever part in the middle position.
This review is about item#10278432.
To peel the sticker off the rear glass.
5
From Japan
On 2017-03-27 15:51:40
I ordered and was correct. Does not it hurt the rear glass? Although I was anxious, I let it peel off cleanly without scratching. I really recommend it! It is!
This review is about item#10278432.
House cleaning
5
From Japan
On 2016-10-25 09:10:54
Ideal for peeling off seal and dirt. Since the blade can also be stored, the safety is also high, it is bargain because it has a replacement blade
This review is about item#10278432.
Glass, hard plastic, surface cleaning
5
From Japan
On 2015-09-05 16:59:34
Glass, hard plastic, used for surface cleaning. Strong, easy to grasp, robust, safe, and cospa good. I should have bought it soon!
This review is about item#10278432.
Car stickers and signboard peeling
4
From Japan
On 2015-05-06 10:18:45
Easy to grasp, easy to use.
This review is about item#10278432.
Dirt Removal
4
From Japan
On 2014-09-20 15:42:12
You can peel off sticky stains as interesting.
This review is about item#10278432.
work
5
From Japan
On 2014-08-30 20:57:12
Purchased for design, price-oriented. There is no problem in use, there is no dissatisfaction at all.
This review is about item#10278432.
Peel off the front windshield vehicle inspection sticker and rear glass car certificate sticker.
5
From Japan
On 2014-05-22 15:17:16
Is it a standard? I will build well and last long.
This review is about item#10278432.
Peeling of putty and putty painting
1
From Japan
On 2014-01-23 18:01:09
There was a hook on the tip of the blade, and when scribing, left behind was left out. I thought it would be good to replace it because it had a replacement blade, but such a state is very dissatisfied with a brand new.
This review is about item#10278432.

Related Products