Buy more than* S$200* and get FREE SHIPPING

9.5sq Triple Square Bit Socket

5.00 (1)
Dimension l (mm)
43, 43
Plug Angle (mm)
9.5, 9.5
Dimensions L (mm)
72, 72
...see all>
Product Options
ADD TO CART
Size Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5, M5 17, 17 50, 50 1PC 1 BT3-M5 10266584 24.99 SGD
Shipped after 2018-03-02
M6, M6 17, 17 51, 51 1PC 1 BT3-M6 10266593 26.99 SGD
Shipped after 2018-03-02
M8, M8 18.5, 18.5 65, 65 1PC 1 BT3-M8 10266602 26.99 SGD
Shipped after 2018-03-02
M10, M10 18.5, 18.5 75, 75 1PC 1 BT3-M10 10266611 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
VW Golf Drive Shaft Boots Replacement
5
From Japan
On 2015-08-30 00:08:32
It became necessary for replacing the drive shaft boots of VW golf. There was only Kusatsuki KTC product, and it was possible to use it without any problem.
This review is about item#10266611.

Related Products