Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LONG TRIPLE SQUARE (12P) WRENCH

Plug Angle (mm)
9.5
Dimensions L (mm)
120
Caution
Do not use with power tools as impact wrenches.
Application
Special bit for triple square hole bolts used for European cars. It is widely used around the flange of the drive shaft and underbody as of Volkswagen, Audi, etc.
...see all>
Product Options
ADD TO CART
Weight (g) Size Dimension l (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Dimension l (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 M10 90 18.5 1PC 1 BT3-M10L 10266663 -
Discontinued
[x]
60 M5 91 17 1PC 1 BT3-M5L 10266636 27.99 SGD
Shipped after 2018-06-28
61 M6 91 17 1PC 1 BT3-M6L 10266645 -
Discontinued
[x]
ADD TO CART

Related Products