Buy more than* S$200* and get FREE SHIPPING

LONG TRIPLE SQUARE (12P) WRENCH

Dimension l (mm)
91
Dimensions D (mm)
22
Plug Angle (mm)
12.7
Dimensions L (mm)
124
Weight (g)
100
Size
M8
Caution
Do not use with power tools as impact wrenches.
Application
Special bit for triple square hole bolts used for European cars. It is widely used around the flange of the drive shaft and underbody as of Volkswagen, Audi, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT4-M8L 10266733 -
Discontinued
[x]
ADD TO CART

Related Products