Buy more than* S$200* and get FREE SHIPPING

12.7sq Impact Wrench Hub Nut Socket

5.00 (1)
Dimension l (mm)
55, 55
Dimension D2 (mm)
29, 29
Dimension H (mm)
15, 15
Plug Angle (mm)
12.7, 12.7
Dimensions L (mm)
75, 75
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Dimension S (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimension S (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42, 42 30, 30 360, 360 1PC 1 AS308-30W 10266785 41.61 SGD
Shipped after 2017-12-18
44, 44 32, 32 370, 370 1PC 1 AS308-32W 10266794 42.91 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Loosen work of hub center nut of Toyota car (excluding some luxury models)
5
From Japan
On 2010-10-15 11:44:11
Most recent Toyota vehicles have introduced 12 squared center nuts based on this socket almost all models. Although it is possible to forcibly remove it at the hexagon of 32 - 34 mm, it is also possible to replace it with a new one, but if you use it to remove it, it will withstand how to withstand the problem of reuse and it will endure, so I think that one is good.
This review is about item#10266785.

Related Products