Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

1/2"sq. ALUMINIUM SOCKET FOR POLISHED NUT

Dimension D2 (mm)
29
Plug Angle (mm)
12.7
Caution
For removing and mounting of aluminum wheels, face nut.
Application
For removing and mounting of aluminum wheels, face nut.
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 17 (hex) 21 49 50 1PC 1 ABP4-17ALP 10266864 33.99 SGD
Shipped after 2018-05-01
31 21 (hex) 27 55 70 1PC 1 ABP4-21ALP 10266882 34.99 SGD
Shipped after 2018-05-01
28.5 19 (hex) 24 52 60 1PC 1 ABP4-19ALP 10266873 33.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products