Buy more than* S$200* and get FREE SHIPPING

Wheel Nut Combination Socket, Thin Typefor 19.0Sq Impact Wrenches

4.43 (7)
Dimension D2 (mm)
50, 50
Plug Angle (mm)
19, 19
Caution
Please fit the black pin to the black ring and the silver pin to the gray ring.
...see all>
Product Options
ADD TO CART
Dimensions S2 (mm) Dimensions S1 (mm) Dimension l (mm) Dimension D1 (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S2 (mm) Dimensions S1 (mm) Dimension l (mm) Dimension D1 (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 (square), 17 (rectangular head) 32 (hex), 32 (hexagon head) 51, 51 46.5, 46.5 12, 12 76, 76 780, 780 1PC 1 ABP6-3217TP 10266891 65.99 SGD
In stock
17 (square), 17 (rectangular head) 35 (hex), 35 (hexagon head) 53, 53 50, 50 13, 13 78, 78 840, 840 1PC 1 ABP6-3517TP 10266907 66.99 SGD
In stock
20 (square), 20 (rectangular head) 38 (hex), 38 (hexagon) 50, 50 55, 55 14, 14 75, 75 850, 850 1PC 1 ABP6-3820TP 10266916 72.99 SGD
In stock
19 (square), 19 (squareuare head) 41 (hex), 41 (hexagon head) 55, 55 58, 58 14, 14 80, 80 900, 900 1PC 1 ABP6-4119TP 10266925 78.99 SGD
In stock
20 (square), 20 (rectangular head) 41 (hex), 41 (hexagon head) 55, 55 58, 58 14, 14 80, 80 900, 900 1PC 1 ABP6-4120TP 10266934 78.99 SGD
In stock
21 (square), 21 (rectangular head) 41 (hex), 41 (hexagon head) 55, 55 58, 58 14, 14 80, 80 900, 900 1PC 1 ABP6-4121TP 10266943 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Tire exchange
1
From Japan
On 2016-05-27 06:47:06
Loss product. Because it was KTC (domestic), I bought it with confidence, but the hole of the inner was small and it did not enter. Although I tried two units but it was useless, it was returned that there was no madness in the dimensions when they were inspected. Because there is no meaning of a combination, I will not buy it again.
This review is about item#10266907.
Tire detachment of truck
5
From Japan
On 2015-04-10 11:56:47
Because it is made by KTC, it can be used with confidence. Although it is easy to damage the vehicle side if it is a cheap tool, this item can be used without problems.
This review is about item#10266907.
Wheel exchange of truck / tractor
5
From Japan
On 2014-02-11 13:32:04
At the turn of the season, to change wheels in the summer / winter and May in future! ... I think that I will do a good job in the future.
This review is about item#10266943.
Tire replacement work
5
From Japan
On 2013-12-26 18:39:37
In the tool shop nearby, there was only things with an insertion angle of inches and I was looking for it because I can not use it unless I also buy a socket converter. Working time has been shortened very conveniently Manufacturers are also domestic, so I am relieved.
This review is about item#10266925.
Tire change of truck
5
From Japan
On 2013-11-26 13:37:28
It was saved by polite and easy to understand display where the amateur had difficulty searching for specialized tools.
This review is about item#10266934.
Tire change of truck
5
From Japan
On 2013-01-22 14:54:25
It was helpful to use it without problems.
This review is about item#10266943.
Used to replace the wheel
5
From Japan
On 2010-06-10 19:54:34
I am satisfied and using it.
This review is about item#10266916.

Related Products