Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inner Socket for 19.0Sq Impact Wrenches

5.00 (1)
Purpose
Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Mounting and removing wheel nuts.
Dimension D2 (mm)
38, 38
Dimension D1 (mm)
40, 40
Plug Angle (mm)
19, 19
Caution
Please fit the black pin to the black ring and the silver pin to the gray ring.
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.5, 31.5 17, 17 18.5, 18.5 56.5, 56.5 370, 370 1PC 1 ABP6-17SQP 10266952 43.99 SGD
In stock
31.5, 31.5 19, 19 18.5, 18.5 56.5, 56.5 322, 322 1PC 1 ABP6-19SQP 10266961 42.99 SGD
In stock
33.5, 33.5 20, 20 20.5, 20.5 58.5, 58.5 346, 346 1PC 1 ABP6-20SQP 10266977 47.99 SGD
In stock
33.5, 33.5 21, 21 20.5, 20.5 60.5, 60.5 350, 350 1PC 1 ABP6-21SQP 10266986 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire change
5
From Japan
On 2016-06-27 17:34:51
Things are solid, I also want to purchase things with different sizes.
This review is about item#10266952.

Related Products