Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1"sq. IMPACT SOCKET FOR WHEEL NUT

Caution
Please combine the black ring with the black pin, and the gray ring with the silver pin., Please combine the black ring with the black pin, and the gray ring with the silver pin., Please combine the black ring with the black pin, and the gray ring with the silver pin.
Dimension l (mm)
50
Dimension D2 (mm)
50
Plug Angle (mm)
25.4
Dimensions L (mm)
80
...see all>
Product Options
ADD TO CART
Dimension H (mm) Weight (g) Dimension D1 (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Weight (g) Dimension D1 (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 800 55 38   1PC 1 ABP8-38TP 10267013 51.99 SGD
Shipped after 2018-06-20
25 680 46.5 32   1PC 1 ABP8-32TP 10266995 44.99 SGD
In stock
25 710 50 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABP8-35TP 10267004 48.99 SGD
Shipped after 2018-06-20
35 840 58 41   1PC 1 ABP8-41TP 10267022 63.99 SGD
Shipped after 2018-06-20
ADD TO CART

Related Products