Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wheel Nut Combination Socket, Thin Typefor 25.4Sq Impact Wrenches

5.00 (1)
Dimension D2 (mm)
50, 50
Plug Angle (mm)
25.4, 25.4
Caution
Please fit the black pin to the black ring and the silver pin to the gray ring.
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions S2 (mm) Dimensions S1 (mm) Dimension l (mm) Dimension D1 (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions S2 (mm) Dimensions S1 (mm) Dimension l (mm) Dimension D1 (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
830, 830 17 (square), 17 (square) 35 (hex), 35 (Allen) 53, 53 50, 50 13, 13 83, 83 1PC 1 ABP8-3517TP 10267031 70.99 SGD
In stock
840, 840 20 (square), 20 (rectangular head) 38 (hex), 38 (hexagon) 50, 50 55, 55 14, 14 80, 80 1PC 1 ABP8-3820TP 10267047 78.99 SGD
In stock
890, 890 19 (square), 19 (rectangular head) 41 (hex), 41 (hexagon head) 55, 55 58, 58 14, 14 85, 85 1PC 1 ABP8-4119TP 10267056 84.99 SGD
In stock
900, 900 21 (square), 21 (rectangular head) 41 (hex), 41 (hexagon head) 57, 57 58, 58 14, 14 87, 87 1PC 1 ABP8-4121TP 10267065 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Truck · bus tire change
5
From Japan
On 2018-02-13 10:05:06
It is very convenient because it is easy to use and you can work with this one. I am glad that it is a KTC product of trust so it can be obtained cheaply.
This review is about item#10267065.

Related Products