Buy more than* S$200* and get FREE SHIPPING

Inner Socket for 25.4Sq Impact Wrenches

4.75 (4)
Purpose
Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Mounting and removing wheel nuts.
Dimension D2 (mm)
50, 50
Plug Angle (mm)
25.4, 25.4
Caution
Please fit the black pin to the black ring and the silver pin to the gray ring.
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimension D1 (mm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension D1 (mm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.5, 31.5 40, 40 17, 17 18.5, 18.5 61.5, 61.5 600, 600 1PC 1 ABP8-17SQP 10267074 49.99 SGD
In stock
31.5, 31.5 42, 42 19, 19 18.5, 18.5 61.5, 61.5 595, 595 1PC 1 ABP8-19SQP 10267083 49.99 SGD
In stock
33.5, 33.5 43, 43 20, 20 20.5, 20.5 63.5, 63.5 630, 630 1PC 1 ABP8-20SQP 10267092 52.99 SGD
In stock
33.5, 33.5 44, 44 21, 21 22.5, 22.5 65.5, 65.5 680, 680 1PC 1 ABP8-21SQP 10267101 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Tire / wheel exchange of truck
5
From Japan
On 2015-12-15 18:14:03
As it is monthly, it is KTC, so the product is correct. I chose by the price as well
This review is about item#10267074.
Tire change of truck
5
From Japan
On 2015-11-24 22:48:02
It was truly KTC, strength batch
This review is about item#10267074.
Tire tightening such as trucks
4
From Japan
On 2015-11-23 15:52:04
25.4 Since the impact socket for insertion angle is rare, there is a strong tendency that prices are high anywhere. Makita made is the cheapest, but it is rarely stocked in Makita's warehouse unless you ask the manufacturer. If it is KTC, the quality is good as it is certain. So I do not wish to continue purchasing. It is my life. Although it is a minor product at rare, I think the price of Monotaro is the cheapest. If you explain to someone you do not know, this inner socket can be considered as the shape of a female female. For normal work, we also use a socket of a different size and normal shape. There is also a combination socket that fulfills the function of two (outer socket + inner socket) for one piece, so it is uneasy at high torque 25.4 and it can not be used depending on the depth shape In some cases, it is better to consider.
This review is about item#10267101.
Tire exchange
5
From Japan
On 2015-06-06 12:47:54
There is no problem!
This review is about item#10267101.

Related Products