Buy more than* S$200* and get FREE SHIPPING

Plug Wrench

4.11 (9)
Dimensions S2 (mm)
20.8 (hexagonal), 20.8 (hexagon head)
Dimensions S1 (mm)
16 (hex), 16 (hexagon head)
Dimensions L (mm)
115, 115
Weight (g)
130, 130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-16X21 10267275 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Replacement of plug of outboard motor
5
From Japan
On 2016-08-29 19:18:59
I am satisfied that I could unplug the outboard motor smoothly.
This review is about item#10267275.
Plug detachment
4
From Japan
On 2016-03-30 12:51:40
It is cheap and good.
This review is about item#10267275.
Automobile plug change
5
From Japan
On 2015-12-04 15:08:33
There is no problem at all if you look at the size and buy it.
This review is about item#10267275.
To replace the spark plug.
5
From Japan
On 2014-06-06 10:45:42
The price is good. I am dependable because I work 2 WAY. Since it is shallow for a while, I think that it is good to check only there and purchase it.
This review is about item#10267275.
Car maintenance
4
From Japan
On 2014-01-19 14:25:06
The best
This review is about item#10267275.
Tighten the spark plug
3
From Japan
On 2013-12-04 22:36:22
It is a general plug wrench, the brand is also called KTC in particular and there is no particular feature. I am not using it for my intended use.
This review is about item#10267275.
For motorcycles
5
From Japan
On 2012-07-07 23:13:50
It has a length and it is even thinner so that it will correspond to any engine.
This review is about item#10267275.
Tanto L 375 S plug change
1
From Japan
On 2011-08-28 18:33:15
It is used for plug replacement of Tanto L 375S. The length of the socket was insufficient and it got crowded and it could not be used at all. Since there is no choice, I purchase another item with AUTOBACS.
This review is about item#10267275.
Mortgage plug change
5
From Japan
On 2010-10-27 22:45:49
Very easy to use and cheap price so I am very satisfied.
This review is about item#10267275.

Related Products