Buy more than* S$200* and get FREE SHIPPING

Micro Angle Grinder

Exhaust Direction
Backward
Air Consumption (m3/min)
0.2
Outer Diameter (phi mm)
19
Working Pressure (MPa)
0.44 to 0.58
Revolution (min-1[r.p.m])
21000
Weight (g)
230
Overall Length (mm)
145
Specification
Type 90 degrees
Accessories
♯60 1 pcs "cup grinding wheel, one rubber pads, phi30♯80 1 pcs TOP minidisk each three polishing cloth disc Z60 A120, two each Uni Ron disk ♯240♯600 two replacement pin, one hex wrench, one coupler "
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG3-90DX2 10276165 359.99 SGD
In stock
ADD TO CART

Related Products