Buy more than* S$200* and get FREE SHIPPING

Air Angle Grinder

5.00 (1)
Exhaust Direction
Side
Size (mm)
(Disk) phi58x10
Air Consumption (m3/min)
0.6
Working Pressure (MPa)
0.44 - 0.58
Revolution (min-1[r.p.m])
22000
Weight (g)
530
Overall Length (mm)
140
Accessories
TOP minidisk #40, #60, #120 1 each regulator, coupler, replacement wrench, Allen wrench, each one
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AGS-58 10276217 269.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly deburring of iron plate, stainless steel plate, dross removal of laser cut surface.
5
From Japan
On 2011-10-30 22:38:16
It is slightly difficult to unlock the throttle lever. I would be happy if you could do a slip stop where the finger hits. Compared with MLG-25 of Nitto Kohki, the rotation speed at no load is high and the torque is slightly small. Since it is a comparison against strongly hitting work, I think that it has little influence on normal use. Also, the gap between the main body and the safety cover is larger than MLG - 25, it is easier to hold because the fingers just come in. It comes with a special case and easy to store.
This review is about item#10276217.

Related Products