Buy more than* S$200* and get FREE SHIPPING

Across the top One Touch Bucket

4.00 (5)
Dimensions (Width W x Height H x Depth D) (mm)
350x340x260
Weight (g)
870
Material
Polyester
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 PS-1700 10391954 48.99 SGD
In stock
Purple 1PC 1 PS-1100 10391927 -
Discontinued
[x]
Emerald G 1PC 1 PS-1100 10391936 -
Discontinued
[x]
Royal B 1PC 1 PS-1100 10391945 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
I use it to carry the document file.
5
From Japan
On 2017-04-26 15:48:26
It's perfect for putting A4's pipe file, but it's roughly the right depth.
This review is about item#10391954.
Used for on-site maintenance of electrical work and control equipment
4
From Japan
On 2016-10-16 09:12:16
It is bigger and better than I expected. Join the parts and tools according to the work and go to the work site. Three dividers in one point are obstructing, and two in the center and one side are removed. I think that it is convenient if detachable freely is more convenient with magic on the bottom if possible. ☆ Four.
This review is about item#10391954.
Used for electrical work, control equipment maintenance
4
From Japan
On 2016-10-15 21:53:44
Adhere small parts and tools to the work, go to the meeting place. It was good because it was bigger than I expected. However, since the partition plate is fixed type and not convenient to use, we use out of the 3, 1 large, 1 small. Bottom surface is not fixed, magic is good.
This review is about item#10391954.
Purchased for props
2
From Japan
On 2014-01-12 19:58:51
No shoulder straps, no side pockets ... It was a little disappointing
This review is about item#10391945.
Work such as roof
5
From Japan
On 2011-06-05 06:10:08
I can say a lot, but the frame is good.
This review is about item#10391954.

Related Products