Buy more than* S$200* and get FREE SHIPPING

New Back Support Belt

5.00 (4)
Purpose
Work carrying waist tools Construction (provisional frame, carpentry, plastering, forestry, landscaping, electric, gas, water, leisure) Ideal for those who engage in any work
Width (mm)
130
Length (mm)
700
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 SNB-100G 10392006 45.91 SGD
Shipped after 2017-05-30
Blue 1PC 1 SNB-100BU 10391997 42.90 SGD
In stock
Yellow 1PC 1 SNB-100Y 10392015 42.59 SGD
Shipped after 2017-05-26
Black 1PC 1 SNB-100BK 10392024 44.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Like an anchor of formwork
5
From Japan
On 2016-11-25 17:14:07
Use in lumbar nail bag, Hard twist, it has come in handy so you firmly support the hip
This review is about item#10392015.
machine
5
From Japan
On 2016-05-25 21:30:55
I fit good
This review is about item#10391997.
Carpenter, of mold work, auxiliary of the waist bag.
5
From Japan
On 2015-01-21 19:30:56
Waist bag, weighing, half the feel. The belt only, soft and per hip, very good.
This review is about item#10392015.
Electric Works
5
From Japan
On 2011-08-09 20:59:49
Lightweight, back side mesh and breathable shape is wide and double cushion that fits the waist with an upward curve so it will not hurt your back
This review is about item#10391997.

Related Products