Buy more than* S$200* and get FREE SHIPPING

Handy Bar

4.75 (8)
Weight (g)
540
Dimension (mm)
360
Application
Claw and second strainer P tile, tile, floor strainer At Cabelas, mortar Remover Brick, concrete tile, block discount
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 360 10391315 20.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Disassembling work in the room, rose of small wooden products
5
From Japan
On 2017-10-30 22:20:42
Size and shape are just right, very easy to use. I bought it was a correct answer. In the indoor scattering work etc., I use kore most often.
This review is about item#10391315.
Disassembly of air-conditioner packaging wooden frame
5
From Japan
On 2017-05-01 21:53:33
It is easy to put power and shape is good / light so it is ideal for long work.
This review is about item#10391315.
Adjustment of exterior wall time
3
From Japan
On 2016-11-15 19:05:37
I would like to purchase if you have a type that you bought earlier, but there is a different bend than before, thank you.
This review is about item#10391315.
Wood work
5
From Japan
On 2014-11-08 21:02:59
Peeling the paint of the tip which is thin and easy to use, I polish it with the No. 400 to improve slippage and use it
This review is about item#10391315.
Dismantling
5
From Japan
On 2014-03-08 16:33:40
It is very convenient to use. In other words, I think that it is very good if it is around 450.
This review is about item#10391315.
Work of sawmills
5
From Japan
On 2013-04-15 22:11:52
I use it when removing wood that is caught in a belt conveyor. It is sticky and easy to use.
This review is about item#10391315.
Demolition work feature work
5
From Japan
On 2012-11-28 19:41:39
I've been using a long version of Hirata Burr's reprint version that went bankrupt years ago for about 10 years, but it was awesome. After the bankruptcy of a maker called Hirata, 5.6 cases I went to look for a hardware shop Is it a little shorter type than I was using originally? It was very pleasing to see this product again.
This review is about item#10391315.
Demolition of wooden objects
5
From Japan
On 2009-06-21 18:58:38
I finally found this bar and a tool store handling it. And cheap. In our company it is a tool that is used most frequently, but handling is disappointing. Quality is satisfactory. If it is possible, the total polished finish is better than the whole paint. I peel off the paint and polish the part of the bee and use it.
This review is about item#10391315.

Related Products