Buy more than* S$200* and get FREE SHIPPING

Bent Sheet, Plate

3.75 (8)
Purpose
Iron rods, wire rods and deformed bars for bending work., Iron rods, wire rods and deformed bars for bending work.
...see all>
Product Options
ADD TO CART
Size (mm) Size Weight (g) Bending Processable Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Size Weight (g) Bending Processable Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 140x120 600 10 1PC 1 D-1 10391622 19.99 SGD
In stock
13 170x140 950 13 1PC 1 D-1 10391631 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Making concrete fences
2
From Japan
On 2018-01-12 08:16:56
Obviously I can only believe it is second hand A wounded item arrived Although it is functionally fine Homesen should have bought in the tur I use the monotalou several times but regret
This review is about item#10391622.
Machine maintenance
5
From Japan
On 2016-12-29 06:59:59
I think that it is definitely cheaper than buying it at a home center.
This review is about item#10391622.
Bending of 13 mm round steel to 90 degrees
5
From Japan
On 2016-05-04 19:31:26
It turned out beautifully. If I say greedy, I think that it is even more versatile if 10 mm is also mounted on the diagonal of the 13 mm processing guide.
This review is about item#10391631.
Number wire processing
4
From Japan
On 2015-08-19 09:04:04
There is it for 10 mm, but I have not tried 10 yet. If it is up to about 6 mm you can bend without difficulty. It is better to use it for hobby from size, member thickness and so on.
This review is about item#10391622.
Bending Reinforcing Bars
3
From Japan
On 2014-10-21 16:16:42
Bending power is necessary than I thought Perhaps usage is bad
This review is about item#10391631.
Bending of rebar
3
From Japan
On 2014-06-24 00:02:57
I use it by attaching it to something which becomes the base, but for example it is difficult to understand what kind of feeling it is used, so I want something productive. I found a movie on the net and got awkwardness w
This review is about item#10391622.
Bending of round steel
5
From Japan
On 2014-05-08 20:59:18
I used it to make remodeled parts of agricultural machinery, but it was not a problem at all. I have not heard the opinions of construction and construction workers, but I thought that performance as supervisor is no problem as a supervisor.
This review is about item#10391622.
Rebar bending of block fence
3
From Japan
On 2013-05-15 00:56:38
The welding on the back side (bottom side) of the product has become an outrageous finish, and it seemed that the hand could be cut. I wanted to paint it smoothly after scraping. The price is GOOD, convinced.
This review is about item#10391622.

Related Products