Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Cup Grinding Wheel, ”Dry Double Cup”

3.00 (1)
Purpose
For chamfering and grinding concrete, stone, glass, tile, roof tiles, etc.
Diamond Layer Width(mm)
15
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 89709 10388752 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Unevenness of stone
3
From Japan
On 2013-09-29 16:14:08
It was able to shave well. I think that the life expectancy is gained in terms of price compared to expensive items.
This review is about item#10388752.

Related Products