Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Recoil Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recoil Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M12-1.50x1.5D 1Set 1 37123 10288363 189.99 SGD
In stock
- M10-1.50x1.5D 1Set 1 35103 10288336 139.99 SGD
In stock
- M10-1.25x1.5D 1Set 1 37103 10288345 139.99 SGD
In stock
- M12-1.75x1.5D 1Set 1 35123 10288354 199.99 SGD
Shipped after 2018-05-02
6 M14-1.50x1.5D 1Set 1 37143 10288372 229.99 SGD
In stock
15 M6-1.00x1.5D 1Set 1 35063 10288311 95.99 SGD
In stock
10 M8-1.25x1.5D 1Set 1 35083 10288327 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Recoiling of motorcycle tank fixing screw
5
From Japan
On 2018-01-19 15:57:20
Since it is a pilot type, it is not necessary to separately perform thread cutting by an electric drill, and you can recoil slowly and surely manually. However, since the tip is preceded by M6, a penetrating space of about 1 cm after penetration is necessary. Since the attached insert was as long as 1.5 cm, I bought a 1.0 cm insert separately. Also, I purchased a tap handle separately. Virtually it is like the price of the item = pilot tap. Although the price is expensive, beginners have a sense of security since they are also difficult to fail.
This review is about item#10288311.
I did not use it
1
From Japan
On 2017-03-22 20:33:35
The same thing was sold at a half price price at a car tool shop
This review is about item#10288372.
Helical insert processing
5
From Japan
On 2016-03-17 17:52:34
Because it was a pilot tap, processing was easy. Other sizes also thought about buying a pilot tap formula.
This review is about item#10288372.
Muffler attachment screw of the engine was broken and ordered
3
From Japan
On 2015-06-15 15:08:51
I thought that the black handle would break, I think that the other is okay
This review is about item#10288311.
Iron steel body screw repair
5
From Japan
On 2014-04-24 14:57:22
Is it a monopoly or expensive? It's just a tap with pilot, so it can be repaired and useful without rounding the machine and attaching it to the fixture. Since the pilot part is too long and it hits in the back, I bought it separately for finishing. Pilot taps for replacement are also saved when sold separately at low price.
This review is about item#10288327.

Related Products