Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Nominal Length Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Nominal Length Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.5D M14 2 1Bag(5PC) 1 25143 10288704 15.99 SGD
Shipped after 2018-06-04
- 1.5D M8 1 1Bag(10PC) 1 27083 10288591 7.99 SGD
In stock
- 1D M12 1.5 1Bag(10PC) 1 27122 32621635 13.99 SGD
In stock
- 1.5D M2 0.4 1Bag(10PC) 1 25023 10288424 20.99 SGD
Shipped after 2018-06-04
- 2D M2 0.4 1Bag(10PC) 1 25024 10288433 23.99 SGD
Shipped after 2018-06-04
- 1D M2 0.4 1Bag(10PC) 1 25022 10288415 20.99 SGD
Shipped after 2018-06-04
- 1D M12 1.75 1Bag(10PC) 1 25122 10288652 13.99 SGD
In stock
- 2D M12 1.75 1Bag(10PC) 1 25124 10288677 19.99 SGD
In stock
SUS304 1.5D M16 1.5 1Bag(5PC) 1 27163 10288756 19.99 SGD
In stock
SUS304 2D M10 1.5 1Bag(10PC) 1 25104 10288625 10.99 SGD
In stock
- 1.5D M12 1.75 1Bag(10PC) 1 25123 10288661 20.99 SGD
Shipped after 2018-06-04
SUS304 1D M10 1.5 1Bag(10PC) 1 25102 10288607 9.99 SGD
In stock
- 1D M3 0.5 1Bag(10PC) 1 25032 10288442 5.99 SGD
In stock
- 1.5D M3 0.5 1Bag(10PC) 1 25033 10288451 6.99 SGD
In stock
- 2D M3 0.5 1Bag(10PC) 1 25034 10288467 6.99 SGD
In stock
- 1D M4 0.7 1Bag(10PC) 1 25042 10288476 5.99 SGD
In stock
- 1.5D M4 0.7 1Bag(10PC) 1 25043 10288485 6.99 SGD
In stock
- 2D M4 0.7 1Bag(10PC) 1 25044 10288494 6.99 SGD
In stock
- 1D M5 0.8 1Bag(10PC) 1 25052 10288503 5.99 SGD
In stock
- 1.5D M5 0.8 1Bag(10PC) 1 25053 10288512 6.99 SGD
In stock
- 2D M5 0.8 1Bag(10PC) 1 25054 10288521 6.99 SGD
In stock
- 1D M6 1 1Bag(10PC) 1 25062 10288537 5.99 SGD
In stock
- 1.5D M6 1 1Bag(10PC) 1 25063 10288546 6.99 SGD
In stock
- 2D M6 1 1Bag(10PC) 1 25064 10288555 6.99 SGD
In stock
- 1D M8 1.25 1Bag(10PC) 1 25082 10288564 6.99 SGD
In stock
- 1.5D M8 1.25 1Bag(10PC) 1 25083 10288573 7.99 SGD
In stock
- 2D M8 1.25 1Bag(10PC) 1 25084 10288582 7.99 SGD
In stock
- 1.5D M10 1.5 1Bag(10PC) 1 25103 10288616 9.99 SGD
In stock
- 1.5D M10 1.25 1Bag(10PC) 1 27103 10288634 9.99 SGD
In stock
- 1.5D M10 1 1Bag(10PC) 1 28103 10288643 9.99 SGD
Shipped after 2018-06-05
- 1.5D M12 1.5 1Bag(10PC) 1 27123 10288686 20.99 SGD
In stock
- 1.5D M12 1.25 1Bag(10PC) 1 28123 10288695 20.99 SGD
In stock
- 1.5D M14 1.5 1Bag(5PC) 1 27143 10288713 12.99 SGD
In stock
- 3/4 M14 1.25 1Bag(10PC) 1 28140 10288722 33.99 SGD
In stock
- 3/8 M14 1.25 1Bag(10PC) 1 28148 10288731 24.99 SGD
In stock
- 1.5D M16 2 1Bag(5PC) 1 25163 10288747 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
For screw hole reinforcement of resin parts
5
From Japan
On 2018-04-23 15:01:19
If you cut the screw directly to the resin product, the strength is low and it is easy to break, but by adding the recoil, the area for transmitting the axial force will increase, considerably improving the strength.
This review is about item#10288442.
I used it for a car engine
5
From Japan
On 2018-04-10 21:12:18
The screw of the tappet cover became useless and it repaired but it was easy to use and it was saved!
This review is about item#10288555.
I used it for repairing my bike
5
From Japan
On 2018-02-03 18:33:08
I used it because of the size difference of the bolt in response to M8 than M10. I worked smoothly without problems.
This review is about item#10288582.
Maintenance of motorcycle
5
From Japan
On 2017-12-09 20:52:07
It was used to convert 10M to 8M. With no problem in strength, it was easy to convert the screw diameter by using it together with the screw stopper
This review is about item#10288564.
Maintenance of the motorcycle
5
From Japan
On 2017-12-08 18:31:41
I always use it for repairing a crushed screw hole. Because I'm gone, I ordered it. In addition, I am indebted when I get less.
This review is about item#10288546.
Motorcycle repair
5
From Japan
On 2017-11-02 22:30:32
It was easy to get and it was good. I want to use it again when it runs out.
This review is about item#10288555.
When maintenance of equipment
5
From Japan
On 2017-09-05 17:06:03
Since I bought it for replenishment of set items, Especially it can be used without problems.
This review is about item#10288634.
Screw hole
3
From Japan
On 2017-07-07 14:48:22
I would like a little shorter size, but I carefully cut it with Thunder and use it.
This review is about item#10288634.
Maintenance of equipment
5
From Japan
On 2017-05-29 10:41:36
I licked the screw hole, but it was easy to fix it and it was saved. Since the material was aluminum, I am satisfied that the strength has also increased.
This review is about item#10288442.
Collapsed
4
From Japan
On 2017-05-18 15:15:42
I am satisfied enough, I also want a little shorter size.
This review is about item#10288616.

Related Products