Buy more than* S$200* and get FREE SHIPPING

Stepladder Security Stopper

4.59 (22)
Size (mm)
Fittings / 105 (width) x 145 (d) x (h) 135 (except for tombo screws) Telescopic legs / 78 (diameter) x 690 (full length)
Material (metal)
Steel (melamine bake finish)
Maximum Working Load (kg)
100 (when using 4)
Weight (g)
1610 (1)
Material
Telescopic legs / steel (unichrome plated) Flexible legs of steel (plating UNIQLO / synthetic rubber)
Compatible
Angle frame width/70mm Angle frame thickness 45 mm /
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 S-3 10390177 139.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 14
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
When working at a place with steps
5
From Japan
On 2018-03-03 09:19:20
It is useful in places with steps, such as stairs I think that it is good if there is a scale
This review is about item#10390177.
Adjusting the height of the work table
4
From Japan
On 2017-12-13 16:26:41
Although height adjustment is convenient, it is difficult to adjust the height of each part so that the weight becomes heavy and it becomes stable.
This review is about item#10390177.
Used in places with stepped steps attached to the foot of the stepladder
5
From Japan
On 2017-06-27 17:08:30
Easy to install, easy to use with one touch adjustment of foot release. Although other people were out there, is it a disadvantage if it is said that weight becomes heavier when it is a disadvantage.
This review is about item#10390177.
Stairs, steps when working
4
From Japan
On 2017-04-21 17:09:39
Installation is possible for most of the stepladders owned by our company, Improvement is convenient for height adjustment if memory is attached
This review is about item#10390177.
When repairing the tile at the Kumamoto earthquake or sticking the blue sheet
5
From Japan
On 2016-05-03 10:55:41
There was a Kumamoto earthquake, it began to rain, the roof tile was damaged, leaked out, rain leaked, for the elderly looking at the roof stunningly I challenged beyond the limits of the helpers, but the traditional stepladder was a roof and the ground I bought this product because it is dangerous because it does not fit into the unevenness of. Although I used two cases up to today, it seems to be very useful for stabilizing the ups and downs during the repair of tiles. It is a bit heavy to put on a stepladder, so I have a hard time to give it to the roof.
This review is about item#10390177.
High heaven
5
From Japan
On 2015-10-17 12:42:51
Because it is a high ceiling, it was saved by using it for a low stepladder without a high stepladder
This review is about item#10390177.
To the stepladder
5
From Japan
On 2015-08-05 01:10:34
It's convenient to do extensions to the stepladder
This review is about item#10390177.
Stepladder's feet
5
From Japan
On 2015-07-01 10:13:47
Because the extensible range is long, it is easier to use in the field than a stepladder where the foot of the stepladder stretches and shrinks from the beginning. However, the weight increases considerably.
This review is about item#10390177.
Used in high skies
5
From Japan
On 2015-04-03 08:46:43
I need a number of stepladders but I do not need a stepladder if I use this
This review is about item#10390177.
Cleaning the staircase glass
3
From Japan
On 2014-11-27 15:30:21
I thought that I had unexpected weight feeling and it was hard to use, but on the contrary it was good that it was stable.
This review is about item#10390177.

Related Products