Buy more than* S$200* and get FREE SHIPPING

Mega Line

4.17 (6)
Purpose
Ideal for guideline work, such as transportation lines or line of parking area, roads, fences, construction, plumbing, brick walls, trade fair park layout., Ideal for guideline work, such as transportation lines or line of parking area, roads, fences, construction, plumbing, brick walls, trade fair park layout.
Yarn thickness (mm)
3
Case Color
Yellow
Length (m)
50
Type
2 X speed
Weight (g)
790 (Packaging included)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MLN-50 10390633 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Work to ink on the ground
2
From Japan
On 2018-04-11 15:23:02
I purchase many units a year, but since the powder of titanium arrives at the gear and the winding area becomes hard, I would like you to consider countermeasures.
This review is about item#10390633.
As a construction tool
5
From Japan
On 2016-05-28 17:59:55
We are using it for on site ink dashi.
This review is about item#10390633.
Marking
5
From Japan
On 2015-10-15 18:09:28
It is a good product. Everyone uses it.
This review is about item#10390633.
Marking
3
From Japan
On 2014-08-31 23:13:59
Line is also thick, very useful on pavement. However, after using it several times, the yarn got stuck by winding up, and it became impossible to use afterwards. As a result, it hindered the marking work. Just because it is a good product, it will be very troublesome on the scene if you rely on it. I would like to improve the winding part.
This review is about item#10390633.
Black ink work
5
From Japan
On 2014-04-18 16:22:51
It is used for inking on pavement or rolling crushed stone. The design has changed from the previous ones, and the ease of use and the remaining amount of powder are also easy to understand, making it much easier to use. I think it was good that the tip of the main body became easier to hold down the indicia.
This review is about item#10390633.
Used in underprints of rebars and molds of construction work
5
From Japan
On 2012-10-04 20:54:43
In the inking pot, the line is thin and hard to see. Easy to see even from a distance, easy to work, you can work without relying on water yarn to reinforcement set or base mold putting etc.
This review is about item#10390642.

Related Products