Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KF rack gear

3.00 (1)
Surface Hardness
HS26-31
Material
S45C
Pressure Angle (Degree)
20
...see all>
Product Options
ADD TO CART
Module Weight (kg) Intermesh Height H1 (mm) Face Width (W)(mm) Available Thread Height H (mm) Overall Length L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Module Weight (kg) Intermesh Height H1 (mm) Face Width (W)(mm) Available Thread Height H (mm) Overall Length L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 8.9 45 50 32 50 502.66 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF5-500 10290016 159.99 SGD
Shipped after 2018-06-28
6 12.9 54 60 27 60 508.94 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF6-500 10290043 269.99 SGD
Shipped after 2018-06-28
2 1.9 23 20 80 25 502.66 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF2-500 10289851 52.99 SGD
Shipped after 2018-06-29
2.5 2.7 27.5 25 64 30 502.66 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF2.5-500 10289894 77.99 SGD
Shipped after 2018-06-28
3 3.8 32 30 53 35 499.51 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF3-500 10289937 89.99 SGD
Shipped after 2018-06-29
1 0.4 11 10 159 12 499.51 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF1-500 10289797 61.99 SGD
Shipped after 2018-06-28
4 6.5 41 40 40 45 502.66 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF4-500 10289973 119.99 SGD
Shipped after 2018-06-28
1.5 1.1 18.5 15 106 20 499.51 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KF1.5-500 10289815 61.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Self-made CNC
3
From Japan
On 2015-12-14 19:10:40
I am busy and I have not used it but it seems to be less than 1.5
This review is about item#10289815.

Related Products