Buy more than* S$200* and get FREE SHIPPING

LED Traffic Wand

1.00 (3)
Batteries
Battery type 2 2 pieces (sold separately)
Weight (g)
115
Diameter (phi mm)
30
Color
Red
Overall Length (mm)
510
Dimension (mm)
Electric lamp part/ 330 (Grip) 180
Material
Electric lamp part/ polycarbonate Grip part/ABS RESIN
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R-04 10276901 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
Induction in a parking lot
1
From Japan
On 2011-01-30 10:54:38
I purchased it thought that it would be good to have it for a month, but use it as soon as you use it ~ in a few days (it lights up when you press with a ballpoint pen etc.), more than half will not turn on in 1 week to 10 days, I could not use it because my head got removed (if I stopped with tape, the contents did not come out), after about 20 days only about 20% got turned on. If it is so fragile, we will have doubts on the quality of this manufacturer.
This review is about item#10276901.
Show during the night work
1
From Japan
On 2010-12-06 12:32:39
There was no lighting, there was only blinking, so it did not become usable. I did not know that it was just a blinking structure.
This review is about item#10276901.
For security during night work
1
From Japan
On 2010-09-13 13:28:41
Although it was a propaganda complaint that it was not broken even when stepping on, when inserting the arrival of the first day arrived, why the rubber of the switch is "polo" ... Although it did not touch, it broke. Although it managed somehow with an instantaneous adhesive ... It was a place where it was nearly impossible to use at night at night ... until when to have it ...
This review is about item#10276901.

Related Products