Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Talk 420 Performance

4.09 (11)
Roll Width (mm)
235
Core Diameter (mm)
About 70
Overall Length (m)
255
...see all>
Product Options
ADD TO CART
Sheet Size (mm) Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mm) Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
235x340 (1 per sheet) - Around 0.25 1RollBox 1 - 10289386 60.99 SGD
In stock
235 (per sheet) 260 Rolls 0.25 before and after 1Box(750Sheetx2Roll) 1 - 10289361 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Ride maintenance
4
From Japan
On 2016-12-08 18:24:18
We use it widely, from car maintenance to pet use. I think that cost performance is good.
This review is about item#10289386.
As a waste for car maintenance factory
3
From Japan
On 2016-08-29 16:45:26
Repeat purchase It is thin It is thin, so the usage conditions may be limited, but it is used properly at the right place The price is cheaper Type I used it earlier but it is easily torn or fluffy There is calm in this product Paper Since it is a roll, there is a sense of roughness so why would you care
This review is about item#10289386.
Dirt wiping of painted surface
3
From Japan
On 2015-04-01 13:21:42
I bought it for trial because the price per unit is half that of what I used to date. It is not inferior · · · It is not as good as · · · thin, durability is inferior, dirt after wiping is easy to redeposit, etc., considering changing frequently to new things, less time and labor to change I feel like sending it.
This review is about item#10289386.
Car maintenance
2
From Japan
On 2014-04-15 15:32:06
Thinner than I thought! I thought there was some thickness. Cooking paper is much thicker
This review is about item#10289386.
Wipe off machine oil stains
5
From Japan
On 2013-09-13 13:29:21
Even one cut will adsorb oil firmly, so you can use a box for a long time and it is quite profitable. Up to now I purchased a paper towel at home center etc, but I bought it with high on other than high.
This review is about item#10289386.
Car maintenance
5
From Japan
On 2012-08-29 17:22:42
It is very useful.
This review is about item#10289361.
I use it as paper wear.
5
From Japan
On 2012-04-17 13:32:03
Although it is also in other reviews, it seems that the paper quality is bad and the adsorption of oil is bad, but if you spend a lot of time getting it hard, it will soak if you do not work in a hurry, I think as well enough.
This review is about item#10289361.
Instead of using for work
5
From Japan
On 2012-04-04 14:01:40
Although I think that there is no problem for usual use, although it is not said that the paper quality is supple and soft more
This review is about item#10289361.
Instead of cloth
5
From Japan
On 2012-03-19 19:34:47
It's pretty durable, it's a solid feeling. Would you rather soften a little better than it is now?
This review is about item#10289361.
Work at the car shop. Oil wiping etc.
3
From Japan
On 2012-01-27 20:19:40
From the price, how about? I thought, but I am so satisfied. Even if you hit the metal kado, it is rather durable without breaking it. The absorption capacity of oil is not good, but from the price it can be convinced that it will be such a thing.
This review is about item#10289361.

Related Products