Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shaft Collar Standard Type

4.87 (15)
Material
SS400
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Locking Screw M x Length Outside Diameter D1 (phi mm) Dimensions d1 (mm) Dimensions B (mm) Surface Processing Dimension D (phi mm) Weight (g) TRUSCO Part Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Locking Screw M x Length Outside Diameter D1 (phi mm) Dimensions d1 (mm) Dimensions B (mm) Surface Processing Dimension D (phi mm) Weight (g) TRUSCO Part Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1593 M4x4 - - 10 Blackening 5 11 293-0081 1 Set Screws   1PC 1 KSC0510 10295101 2.99 SGD
In stock
1-1593 M5x6 28 24 10 Blackening 16 33 295-5326 Stop two screws   1PC 1 KSC1610 10295372 3.99 SGD
In stock
1-1593 M10x8 60 55 18 Blackening 40 222 295-5482 Stop two screws   1PC 1 KSC4018 10295607 9.99 SGD
In stock
1-1593 M16x16 113 90 32 Blackening 70 1552 295-5610 Stop two screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KSC7032 10295695 33.99 SGD
In stock
1-1593 M3x3 7 - 6 Blackening 3 2 295-4877 1 Set Screws   1PC 1 KSC0306 10295022 0.99 SGD
In stock
1-1593 M5x6 25 24 10 Blackening 15 25 294-2119 Stop two screws   1PC 1 KSC1510 10295336 2.99 SGD
In stock
1-1593 M8x8 38 34 18 Blackening 22 107 294-2313 Stop two screws   1PC 1 KSC2218 10295467 3.99 SGD
In stock
1-1593 M10x12 79 65 25 Blackening 50 577 294-2551 Stop two screws   1PC 1 KSC5025 10295652 12.99 SGD
In stock
1-1593 M12x12 81 70 28 Blackening 55 611 295-5521 Stop two screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KSC5528 10295661 15.99 SGD
In stock
1-1593 M4x4 - - 6 Blackening 6 7 294-1821 1 Set Screws   1PC 1 KSC0606 10295126 1.99 SGD
In stock
1-1593 M4x4 - - 10 Blackening 6 14 294-1848 1 Set Screws   1PC 1 KSC0610 10295144 1.99 SGD
In stock
1-1593 M4x4 - 13 8 Blackening 8 10 294-1864 Stop two screws   1PC 1 KSC0808 10295171 1.99 SGD
In stock
1-1593 M4x4 - 16 8 Blackening 10 12 294-1929 Stop two screws   1PC 1 KSC1008 10295214 3.99 SGD
In stock
1-1593 M5x6 26 20 12 Blackening 14 36 294-2097 Stop two screws   1PC 1 KSC1412 10295302 3.99 SGD
Shipped after 2018-06-27
1-1593 M5x6 28 24 8 Blackening 16 27 295-5318 Stop two screws   1PC 1 KSC1608 10295363 3.99 SGD
In stock
1-1593 M5x6 28 24 12 Blackening 16 40 294-2178 Stop two screws   1PC 1 KSC1612 10295381 2.99 SGD
In stock
1-1593 M6x6 32 29 15 Blackening 18 65 294-2224 Stop two screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KSC1815 10295415 4.99 SGD
In stock
1-1593 M8x8 49 42 18 Blackening 30 167 295-5458 Stop two screws   1PC 1 KSC3018 10295537 5.99 SGD
In stock
1-1593 M8x8 53 44 20 Blackening 32 220 294-2437 Stop two screws   1PC 1 KSC3220 10295555 10.99 SGD
In stock
1-1593 M8x8 50 47 15 Blackening 35 118 295-5466 Stop two screws   1PC 1 KSC3515 10295564 5.99 SGD
In stock
1-1593 M4x4 - - 8 Blackening 4 7 294-1791 1 Set Screws   1PC 1 KSC0408 10295065 1.99 SGD
In stock
1-1593 M4x4 20 16 10 Blackening 10 19 294-1937 Stop two screws   1PC 1 KSC1010 10295223 1.99 SGD
Shipped after 2018-06-27
1-1593 M8x8 45 42 16 Blackening 30 111 294-2411 Stop two screws   1PC 1 KSC3016 10295521 6.99 SGD
In stock
1-1593 M4x4 - - 8 Blackening 5 9 294-1813 1 Set Screws   1PC 1 KSC0508 10295092 2.99 SGD
In stock
1-1593 M4x4 - 16 6 Blackening 10 9 295-5130 Stop two screws   1PC 1 KSC1006 10295205 1.99 SGD
In stock
1-1593 M4x4 22 20 8 Blackening 13 16 294-2046 Stop two screws   1PC 1 KSC1308 10295284 1.99 SGD
In stock
1-1593 M8x8 49 42 20 Blackening 30 185 294-2429 Stop two screws   1PC 1 KSC3020 10295546 4.99 SGD
In stock
1-1593 M5x6 25 24 8 Blackening 15 20 294-2101 Stop two screws   1PC 1 KSC1508 10295327 2.99 SGD
In stock
1-1593 M6x6 32 26 12 Blackening 17 55 294-2216 Stop two screws   1PC 1 KSC1712 10295406 3.99 SGD
In stock
1-1593 M6x6 38 37 15 Blackening 25 76 294-2348 Stop two screws   1PC 1 KSC2515 10295485 4.99 SGD
In stock
1-1593 M8x8 59 47 20 Blackening 35 279 294-2453 Stop two screws   1PC 1 KSC3520 10295582 6.99 SGD
In stock
1-1593 M10x12 72 - 20 Blackening 40 442 294-2496 Stop two screws   1PC 1 KSC4020 10295616 9.99 SGD
In stock
1-1593 M3x3 7 - 8 Blackening 3 2 295-4885 1 Set Screws   1PC 1 KSC0308 10295031 2.99 SGD
In stock
1-1593 M4x4 - - 6 Blackening 5 7 294-1805 1 Set Screws   1PC 1 KSC0506 10295083 2.99 SGD
In stock
1-1593 M5x6 26 20 10 Blackening 13 32 294-2054 Stop two screws   1PC 1 KSC1310 10295293 1.99 SGD
In stock
1-1593 M8x8 45 40 18 Blackening 28 138 294-2381 Stop two screws   1PC 1 KSC2818 10295503 6.99 SGD
In stock
1-1593 M10x12 72 55 22 Blackening 40 486 294-2500 Stop two screws   1PC 1 KSC4022 10295625 9.99 SGD
In stock
1-1593 M10x12 75 60 22 Blackening 45 489 294-2526 Stop two screws   1PC 1 KSC4522 10295634 12.99 SGD
In stock
1-1593 M12x12 88 75 28 Blackening 60 716 295-5555 Stop two screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KSC6028 10295677 19.99 SGD
Shipped after 2018-06-22
1-1593 M16x16 119 95 32 Blackening 75 1684 295-5644 Stop two screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KSC7532 10295704 39.99 SGD
In stock
1-1593 M16x16 126 105 32 Blackening 80 1869 295-5652 Stop two screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KSC8032 10295713 42.99 SGD
In stock
1-1593 M4 x 4 22 20 8 Blackening 12 17 294-1970 Two set screws   1PC 1 KSC1208 10295241 2.99 SGD
In stock
1-1593 M3 x 3 7 - 5 Blackening 3 2 295-4869 1 set screws   1PC 1 KSC0305 10295013 0.99 SGD
In stock
1-1593 M5 x 6 28 24 12 Blackening 15 42 294-2127 Two set screws   1PC 1 KSC1512 10295345 2.99 SGD
In stock
1-1593 M10 x 12 64 50 22 Blackening 38 360 294-2461 Two set screws   1PC 1 KSC3822 10295591 10.99 SGD
In stock
1-1593 M6x6 32 29 10 Blackening 20 39 294-2232 Stoptwoscrews   1PC 1 KSC2010 10295433 3.99 SGD
In stock
1-1593 M6x6 30 26 10 Blackening 17 38 295-5351 Stoptwoscrews   1PC 1 KSC1710 10295397 3.99 SGD
In stock
1-1593 M4x4 18 13 10 Blackening 8 17 294-1881 Stoptwoscrews   1PC 1 KSC0810 10295187 1.99 SGD
In stock
1-1593 M4x4 20 - 6 Blackening 13 9 295-5245 Stoptwoscrews   1PC 1 KSC1306 10295275 1.99 SGD
In stock
1-1593 M8x8 45 42 14 Blackening 30 98 295-5440 Stoptwoscrews   1PC 1 KSC3014 10295512 4.99 SGD
In stock
1-1593 M6 x 6 32 29 15 Blackening 20 58 294-2275 Two set screws   1PC 1 KSC2015 10295451 3.99 SGD
In stock
1-1593 M4x4 - - 6 Blackening 4 5 295-4923 1 Set Screws   1PC 1 KSC0406 10295056 2.99 SGD
In stock
1-1593 M6x6 26 20 12 Blackening 12 40 294-2003 Stop two screws   1PC 1 KSC1212 10295266 2.99 SGD
In stock
1-1593 M6x6 32 29 12 Blackening 20 47 294-2259 Stop two screws *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KSC2012 10295442 3.99 SGD
Shipped after 2018-06-22
1-1593 M8x8 42 38 18 Blackening 25 127 294-2372 Stop two screws   1PC 1 KSC2518 10295494 4.99 SGD
Shipped after 2018-06-22
1-1593 M8x8 55 47 18 Blackening 35 311 295-5474 Stop two screws   1PC 1 KSC3518 10295573 6.99 SGD
In stock
1-1593 M10x8 70 65 20 Blackening 50 296 295-5491 Stop two screws   1PC 1 KSC5020 10295643 11.99 SGD
In stock
1-1593 M12x12 94 85 28 Blackening 65 796 295-5580 Stop two screws   1PC 1 KSC6528 10295686 22.99 SGD
In stock
- M3x3 8 - 5 Black oxide 4 2 295-4915 Stop screw (1)   1PC 1 KSC0405 10295047 1.99 SGD
In stock
- M3x3 11 - 5 Black oxide 5 3 297-0392 Stop screw (1)   1PC 1 KSC0505 10295074 1.99 SGD
In stock
- M3x3 12 - 5 Black oxide 6 4 295-4991 Stop screw (2)   1PC 1 KSC0605 10295117 1.99 SGD
In stock
- M4x4 15 - 8 Black oxide 6 10 294-1830 1 stop screw   1PC 1 KSC0608 10295135 1.99 SGD
Shipped after 2018-07-24
- M3x3 14 - 5 Black oxide 8 5 295-5032 Stop screw (2)   1PC 1 KSC0805 10295153 1.99 SGD
In stock
- M4x4 16 13 6 Black oxide 8 8 295-5041 Stop screw (2)   1PC 1 KSC0806 10295162 1.99 SGD
In stock
- M3x3 16 - 5 Black oxide 10 5 295-5121 Stop screw (2)   1PC 1 KSC1005 10295196 1.99 SGD
Shipped after 2018-06-25
- M4x4 20 - 6 Black oxide 12 10 295-5211 Stop screw (2)   1PC 1 KSC1206 10295232 1.99 SGD
In stock
- M5x6 26 20 10 Black oxide 12 33 294-1988 Stop screw (2)   1PC 1 KSC1210 10295257 2.99 SGD
In stock
- M4x4 24 - 6 Black oxide 15 13 295-5261 Stop screw (2)   1PC 1 KSC1506 10295311 2.99 SGD
In stock
- M4x4 24 - 6 Black oxide 16 12 295-5300 Stop screw (2)   1PC 1 KSC1606 10295354 2.99 SGD
In stock
- M5x6 30 - 7 Black oxide 20 22 295-5407 Stop screw (2)   1PC 1 KSC2007 10295424 3.99 SGD
In stock
- M6x6 38 37 12 Black oxide 25 61 294-2321 Stop screw (2)   1PC 1 KSC2512 10295476 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
Fixed
5
From Japan
On 2018-05-10 10:08:44
There are two set colors and it is firmly fixed and convenient.
This review is about item#10295083.
As a stop for the bearing
5
From Japan
On 2018-04-25 11:15:03
It is cheap, with the set screws attached. There is no problem with both strength and accuracy.
This review is about item#10295047.
Shaft fixing
5
From Japan
On 2018-03-27 14:49:10
Manufacturers are shipping goods, so they are saved.
This review is about item#10295582.
Work parts for industrial high school work.
5
From Japan
On 2018-01-29 17:55:17
I purchased it because it is compatible with small lot and kind.
This review is about item#10295284.
Installation of rotating shaft
5
From Japan
On 2017-06-16 21:24:44
The fitting was also fitted with a good feeling. I want you to chamfer according to the inner ring of the bearing if you dare to say. I processed it further.
This review is about item#10295607.
Shaft fixing of carrier
5
From Japan
On 2017-04-08 16:09:36
The accuracy also comes out, and the fixation to the shaft is stable. Although it was slightly different in shape from the image, it is functionally identical so it can be used without problems.
This review is about item#10295275.
Prototype of machine tool
5
From Japan
On 2016-11-27 19:53:57
I bought about 10 inner diameters 6 and 8, but each one was packed. It is polite.
This review is about item#10295117.
Used for shaft retainer
5
From Japan
On 2016-02-26 20:51:02
It is necessary and sufficient function. It is effective for miniaturizing the equipment because it is thin.
This review is about item#10295126.
To drive the stem inner race of a motorcycle
5
From Japan
On 2015-09-26 11:51:31
Although it is different from usual usage, I could hardly find a good tool for the stem's race driving and repeatedly tried various errors and finally I was able to drive with a tagger here. Accuracy was good and material was also strong, and pulling out after driving was easier to knock out thanks to the part where the corner was dropped, so I tried to purchase it even when working with a different stem this time.
This review is about item#10295546.
Processing of Yumbo Bucket
5
From Japan
On 2015-09-12 18:56:26
So far we have processed the material S45C but because it is hard, this time I tried changing the material, but it is easy to process, the product is also very good without mad drift. It is determined by this from next time as well.
This review is about item#10295652.

Related Products