Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Shaft Collar Standard Type

2.00 (1)
Material
SUS304
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimension D (phi mm) Weight (g) TRUSCO Part Number Accessories Outside Diameter D1 (phi mm) Dimensions d1 (mm) Surface Processing 2014 TRUSCO Published Page Locking Screw M x Length Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension D (phi mm) Weight (g) TRUSCO Part Number Accessories Outside Diameter D1 (phi mm) Dimensions d1 (mm) Surface Processing 2014 TRUSCO Published Page Locking Screw M x Length Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 4 5 326-4548 Stop two screws - - - 1-1595 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSC0406 10295722 2.95 SGD
Shipped after 2017-03-28
8 4 7 317-1108 Stop two screws - - - 1-1595 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSC0408 10295731 2.95 SGD
Shipped after 2017-03-28
8 5 9 317-1116 Stop two screws - - - 1-1595 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSC0508 10295756 3.23 SGD
Shipped after 2017-03-28
8 6 10 - Two set screws 15 - - - M4x4   1PC 1 SSC0608 10295765 2.81 SGD
In stock
10 17 38 326-4785 Two set screws 30 26 - 1-1595 M6 x 6   1PC 1 SSC1710 10295896 5.27 SGD
Shipped after 2017-03-31
8 8 10 326-4611 Two set screws 16 13 - 1-1595 M4 x 4   1PC 1 SSC0808 10295783 3.10 SGD
In stock
10 13 32 317-1221 Stop two screws 26 - - 1-1595 M5x6   1PC 1 SSC1310 10295844 4.20 SGD
Shipped after 2017-03-28
12 15 42 317-1256 Stop two screws 28 - - 1-1595 M5x6   1PC 1 SSC1512 10295862 4.51 SGD
In stock
12 16 40 317-1281 Stop two screws 28 - - 1-1595 M5x6   1PC 1 SSC1612 10295887 5.04 SGD
Shipped after 2017-03-28
15 25 77 326-4807 Stop two screws 38 37 - 1-1595 M6x6   1PC 1 SSC2515 10295923 8.65 SGD
In stock
22 40 490 317-1451 Stop two screws 72 - - 1-1595 M10x12   1PC 1 SSC4022 10295975 22.62 SGD
Shipped after 2017-03-31
18 25 128 317-1361 Stop two screws 42 - - 1-1595 M8x8   1PC 1 SSC2518 10295932 8.80 SGD
Shipped after 2017-03-28
16 30 112 326-4815 Stop two screws 45 42 - 1-1595 M8x8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSC3016 10295941 10.02 SGD
Shipped after 2017-03-28
20 30 187 317-1396 Stop two screws 49 - - 1-1595 M8x8   1PC 1 SSC3020 10295957 10.43 SGD
In stock
20 35 281 317-1426 Stop two screws 59 - - 1-1595 M8x8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSC3520 10295966 14.39 SGD
Shipped after 2017-03-28
22 45 492 317-1477 Stop two screws 75 - - 1-1595 M10x12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSC4522 10295984 23.92 SGD
Shipped after 2017-03-28
25 50 581 317-1507 Stop two screws 79 - - 1-1595 M10x12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSC5025 10295993 23.92 SGD
Shipped after 2017-03-28
10 15 25 326-4726 Stop two screws 25 24 - 1-1595 M5x6   1PC 1 SSC1510 10295853 4.47 SGD
In stock
10 16 33 326-4751 Stop two screws 28 24 - 1-1595 M5x6   1PC 1 SSC1610 10295871 5.04 SGD
Shipped after 2017-03-28
10 6 14 317-1124 Stop two screws - - - 1-1595 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSC0610 10295774 3.23 SGD
Shipped after 2017-03-28
6 5 7 326-4556 Stop two screws - - - 1-1595 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSC0506 10295747 3.23 SGD
Shipped after 2017-03-28
10 8 17 317-1132 Stop screw (2) 18 - - - M4x4   1PC 1 SSC0810 10295792 4.66 SGD
In stock
8 10 12 326-4645 Stop screw (2) 18 16 - - M4x4   1PC 1 SSC1008 10295801 3.10 SGD
In stock
10 10 19 317-1167 2 stop screws 20 - - - M4x4   1PC 1 SSC1010 10295817 3.12 SGD
In stock
8 12 17 326-4670 Stop screw (2) 22 20 - - M4x4   1PC 1 SSC1208 10295826 3.69 SGD
In stock
10 12 34 317-1191 2 stop screws 26 - - - M5x6   1PC 1 SSC1210 10295835 3.77 SGD
In stock
12 20 47 326-4793 Stop screw (2) 32 29 - - M6x6   1PC 1 SSC2012 10295905 5.62 SGD
In stock
15 20 59 317-1311 Stop screw (2) 32 - - - M6x6   1PC 1 SSC2015 10295914 5.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Fixed shaft
2
From Japan
On 2009-10-29 17:29:48
The set screw want to increase two more size. It hard to tighten because the size is small, either of Nejika hex is, immediately, it becomes stupid.
This review is about item#10295817.

Related Products