Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Diameter (A) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Type Class Connection Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Type Class Connection Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 100 2 165 87 - 10K Rc 1pc 1 US-N 10285606 299.99 SGD
Shipped after 2018-06-25
32 80 1-1/4 129 74 - 10K Rc 1pc 1 US-N 10285581 169.99 SGD
Shipped after 2018-06-25
40 100 1-1/2 148 78 - 10K Rc 1pc 1 US-N 10285597 249.99 SGD
Shipped after 2018-06-25
15 70 1/2 100 54 Stainless - - 1PC 1 US-N 10285554 89.99 SGD
Shipped after 2018-06-25
20 70 3/4 105 58 - - - 1pc 1 US-N 10285563 119.99 SGD
In stock
25 80 1 116 65 - - - 1pc 1 US-N 10285572 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for field piping pump station small piping remodeling
5
From Japan
On 2015-07-03 16:25:23
The cooling water piping (small piping) was divided into two, and we wanted to individually adjust the distribution flow rate, so we added a gate valve. When the gate valve is fully opened, the valve passage diameter is almost 100% of the pipe cross sectional area, so the pipe friction resistance is zero when fully opened. Resistance infinity with fully closed. At the intermediate opening degree, tube friction resistance changes in proportion to the opening degree, so it was optimal for flow rate adjustment.
This review is about item#10285563.

Related Products