Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Swing Chuck Valve 10K

5.00 (1)
Purpose
General-purpose and construction equipment
Material (body)
SCS13A
Material (plug)
SUS304
Material (hinge pin)
SUS304
Material (disk)
SCS13A
Material (gasket)
Non-asbestos
Materials (cap)
SCS13A
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Type Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Type Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 81 140 - 50 1PC 1 UNS-N 10285746 299.99 SGD
Shipped after 2018-06-29
3/4 55 80 - 20 1PC 1 UNS-N 10285703 78.99 SGD
In stock
1 1/4 71 105 - 32 1PC 1 UNS-N 10285721 129.99 SGD
In stock
1/2 45 65 - - 1PC 1 UNS-N 10285694 84.99 SGD
In stock
1 1/2 72 120 - 40 1PC 1 UNS-N 10285737 189.99 SGD
Shipped after 2018-06-29
1 61 90 Stainless 25 1PC 1 UNS-N 10285712 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installed in piping of customer's tank of our sales products
5
From Japan
On 2014-07-11 10:42:09
There are things that ordinary piping material sales companies do not get directly because there is no stock, but if it is a monotail, it will arrive in two or three days. Also, I can not take the time for purchase.
This review is about item#10285712.

Related Products