Buy more than* S$200* and get FREE SHIPPING

800 Type Stainless Ball Valve (Standard Bore) UX Series

Class
800
Material (cover)
SCS13A
Material (body)
SCS13A
Materials (ball sheets)
R-PTFE
Material (handle)
SUS430
Material (stem)
SUS304
Material (ball)
SCS13A
Connection Method
Rc
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimension d (phi mm) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension d (phi mm) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 40 150 2 103 120 1pc 1 UX 10286202 269.99 SGD
Shipped after 2018-01-29
25 20 120 1 77 80 1pc 1 UX 10286175 119.99 SGD
Shipped after 2018-01-26
32 25 130 1 1/4 90 90 1pc 1 UX 10286184 149.99 SGD
Shipped after 2018-01-26
40 32 130 1 1/2 95 100 1pc 1 UX 10286193 199.99 SGD
Shipped after 2018-01-26
20 15 100 3/4 72 70 1pc 1 UX 10286166 84.99 SGD
Shipped after 2018-01-29
15 10 100 1/2 69 60 1pc 1 UX 10286157 75.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products