Buy more than* S$200* and get FREE SHIPPING

Metal Coupler Plug, For Mounting Hose

Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Dimensions Lp (mm)
42
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
15
Dimensions A (mm)
21
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - 80
Fluid
Water / oil temperature
Material (Body)
True brass
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Dimension Hp (phi mm) Dimension T (phi mm) Dimension B (phi mm) Weight (g) TRUSCO Part Number Torque Value N m (kgf cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Dimension Hp (phi mm) Dimension T (phi mm) Dimension B (phi mm) Weight (g) TRUSCO Part Number Torque Value N m (kgf cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 (for hose) 12 8 4.5 17 360-8646 9(92) 1PC 1 K02PH 10286211 3.99 SGD
In stock
3/8 (for hose) 15 12 6 19 - 11(112) 1PC 1 K03PH 10286227 4.99 SGD
In stock
ADD TO CART

Related Products