Buy more than* S$200* and get FREE SHIPPING

Filter Regulator

Rated Filtration (micrometer)
5
Assured Withstand Pressure (MPa)
1.5
Dimension U(mm)
2.3
Material (case)
Polycarbonate
Structure
Relief type
Dimension H (mm)
28
...see all
Product Options
ADD TO CART
Dimensions M (mm) Port Size Pressure Gauge Connection Diameter Drain Retention Capacity (cm3) Body Size Set Pressure Range (MPa) Dimension T (mm) Weight (kg) Drain Discharge Dimensions C (mm) Dimension r (mm) Dimensions B (mm) Dimension Q(mm) Dimensions E (mm) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension S (mm) Dimensions J (mm) Dimension F (mm) Case Guard Fluid Dimensions A (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions N (mm) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) Port Size Pressure Gauge Connection Diameter Drain Retention Capacity (cm3) Body Size Set Pressure Range (MPa) Dimension T (mm) Weight (kg) Drain Discharge Dimensions C (mm) Dimension r (mm) Dimensions B (mm) Dimension Q(mm) Dimensions E (mm) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension S (mm) Dimensions J (mm) Dimension F (mm) Case Guard Fluid Dimensions A (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions N (mm) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 3/8 1/4 45 1/2 0.05 to 0.85 70 - Float type auto drain (N.C) 92 8.5 278 54 38 1.5 37.5 80 10.5 38.5 M42x1.5 With - 70 -5 to 60(No freezing) 54 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW40-03BCE 10287076 -
Discontinued
[x]
50 1/2 1/4 45 1/2 0.05 to 0.85 70 - Float type auto drain (N.C) 92 8.5 278 54 38 1.5 37.5 80 10.5 38.5 M42x1.5 With - 70 -5 to 60(No freezing) 54 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW40-04BCE 10287085 166.67 SGD
Shipped after 2017-03-07
50 3/4 1/4 45 1/2 0.05 to 0.85 70 - Float type auto drain (N.C) 93 8.5 282 56 38 1.2 37.5 80 10.5 38.5 M42x1.5 With - 75 -5 to 60(No freezing) 54 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW40-06BCE 10287094 179.59 SGD
Shipped after 2017-03-07
50 1/4 1/4 45 1/2 0.05 to 0.85 70 - Float type auto drain (N.C) 92 8.5 278 54 38 1.5 37.5 80 10.5 38.5 M42x1.5 With - 70 -5 to 60(No freezing) 54 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW40-02BCE 10287067 166.67 SGD
Shipped after 2017-03-07
41 1/4 1/8 25 3/8 0.05 to 0.85 53 - Float type auto drain (N.C) 86 6.5 242 46 30 3.5 29.5 55 8 30.5 M38x1.5 With - 53 -5 to 60(No freezing) 40 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW30-02BCE 10287042 -
Discontinued
[x]
41 3/8 1/8 25 3/8 0.05 to 0.85 53 - Float type auto drain (N.C) 86 6.5 242 46 30 3.5 29.5 55 8 30.5 M38x1.5 With - 53 -5 to 60(No freezing) 40 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW30-03BCE 10287051 -
Discontinued
[x]
30 41643 41647 8 41647 0.05 to 0.85 55 0.32 Float type auto drain (NC) 73 5.4 177 44 - 5 26 40 15.4 27 M28x1 None Air 40 (Nofreezing)-5to60 34 1   1PC 1 AW20-02BCE 10287033 -
Discontinued
[x]
30 41282 41282 8 41282 0.05 - 0.85 55 0.32 Float type auto drain (NC) 73 5.4 177 44 - 5 26 40 15.4 27 M28x1 None Air 40 (No freezing) 60 - 5 - 34 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW20-01BCE 10287024 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC