Buy more than* S$200* and get FREE SHIPPING

Rotary Plug, For Attaching Female Screws

4.33 (6)
Pressure Resistance (MPa)
2.0
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - 80
Fluid
Air, inert gas
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Torque Value N m (kgf cm) Screw Diameter T Opponent Mounting Size Dimensions Lp (mm) Dimensions D (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Torque Value N m (kgf cm) Screw Diameter T Opponent Mounting Size Dimensions Lp (mm) Dimensions D (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15(153) R1/4 Rc1/4 52.1 34.1 52 170-5989 1PC 1 RL-20PM 10287383 13.99 SGD
In stock
25(255) R3/8 Rc3/8 50.8 32.8 73 170-5997 1PC 1 RL-30PM 10287392 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Using Thunder Air Tool
2
From Japan
On 2018-02-27 13:13:03
Used for sander polishing: With 10 kegs in use, missing occurs in 3 cases, seal ring breakage, large air leakage, unexplained application of snap ring, ball detergent size small, no slipping off effect, (2.0. → 2.5 is necessary). Modification is necessary. Hirano Manufacturing Co., Ltd.
Air hose connection parts
5
From Japan
On 2017-10-16 08:45:21
Especially it is usable without problems. Because it is not a complicated part, it is cost-oriented.
This review is about item#10287383.
Replace with a straight plug for large impact
5
From Japan
On 2017-02-03 02:38:21
It was an inconvenience to connect the air hose to the straight shape plug which is standard equipped with a heavy 25.4 mm impact on the floor. Easy to connect if you change this rotary plug! The hose does not get in the way because the connection moves during work! It is a gem that I recommend by all means.
This review is about item#10287392.
Used for impact wrench
4
From Japan
On 2015-02-18 09:16:18
It purchases to use for 1/4 and 3/8 impact wrench used for motorcycles and cars with Sunday mechanic, it is a serious plug without torsion or entanglement of hose after installation. There was a case that air leaked from the part where just two purchased and one got rounded. I am giving up as if there is no choice when thinking of COSPA. However, we are pleased that the product was very convenient and the price was cheaply available. I think that it is good to reorder at the time of free shipping together with other goods because it is a waste to purchase separately and bear the postage.
This review is about item#10287383.
Used for air impact wrench
5
From Japan
On 2015-01-14 10:48:29
It can be used without twisting the hose from attaching this, and it is useful as it can be worked without worrying about the twist of the hose as it is until now.
This review is about item#10287383.
Used for air impact wrench
5
From Japan
On 2009-04-01 13:26:24
Although it is used for the impact wrench which is used most frequently among air tools, since the coupler part rotates freely freely, freedom is helpfuled in handling the hose. If the price is a little cheaper then I would like to equip it with other air tools.
This review is about item#10287383.

Related Products