Buy more than* S$200* and get FREE SHIPPING

Rotary Plug, For Attachment Bolts

5.00 (1)
Opponent Mounting Size
G1/4(PF1/4)
Pressure Resistance (MPa)
2.0
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Screw Diameter
G1/4(PF1/4)
Operating Temperature Range (deg C)
-20 - 80
Fluid
Air, inert gas
Weight (g)
57
Material (Body)
Steel
TRUSCO Part Number
170-6004
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RL-20PFF 10287401 13.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2015-05-22 08:57:57
Easy to use
This review is about item#10287401.

Related Products