Buy more than* S$200* and get FREE SHIPPING

Flow Meter

Screw Size
3/8 in.
Torque Value N m (kgf cm)
12(122)
Pressure Resistance (MPa [kgf/cm2])
0.8[8]
Dimensions H2(mm)
Hex 26
Dimensions H1 (mm)
Hex 23
Dimensions T2 (mm)
Rc3/8
Dimensions T1 (mm)
Rc3/8
Maximum Working Pressure (MPa [kgf/cm2])
0.5[5]
Dimensions D (mm)
33
Peak Flow Rate (L/min)
18 (0 - 18 adjustable)
Material (Seal)
Nitrile rubber
Dimensions L (mm)
89
Operating Temperature Range (deg C)
10 - 60
Weight (g)
190
Size
Rc3 / 8 (female thread) at both ends
Material
Body / brass, pipe scale / polycarbonate resin (PC)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FM-03-B 10287417 96.64 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products